Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
- Mfr # RSC-C2040-1R-100FT ; D0236
- Zoro # G524372079
product price:Â
$
6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Material
Carbon Steel
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-C2040-1R-100FT ; D0236
- Zoro #
- G524372079
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Tensile Strength
- 3,700 lbf
- Series
- Conveyor
- Chain Number
- C2040
Restrictions
This item has been restricted from sale in the following states:
CA