Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-120-1RNP-10FT ; D0398
Zoro # G024330272
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Material
Steel
Tensile Strength
34,000 lbf
Finish
Nickel Plated
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-120-1RNP-10FT ; D0398
- Zoro #
- G024330272
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Number of Strands
- 1
- Material
- Steel
- Tensile Strength
- 34,000 lbf
- Finish
- Nickel Plated
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1-1/2 in
- Series
- Standard
- Chain Number
- 120