Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-16B-2R-10FT ; D0155
Zoro # G124441304
product price:Â
$
77.49
/ea
Key Features
Overall Length
10 ft
Chain Number
16B-2
Pin Contruction
Riveted
Industry Chain Pitch
25.4 mm
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-16B-2R-10FT ; D0155
- Zoro #
- G124441304
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Chain Number
- 16B-2
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 25.4 mm
- Number of Strands
- 2
- Series
- Standard
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA