Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-2050-1R-10FT ; D0290
Zoro # G924405025
product price:Â
$
22.25
/ea
Key Features
Material
Carbon Steel
Chain Number
2050
Industry Chain Pitch
1-1/4 in
Series
Double Pitch Power Transmission
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-2050-1R-10FT ; D0290
- Zoro #
- G924405025
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Chain Number
- 2050
- Industry Chain Pitch
- 1-1/4 in
- Series
- Double Pitch Power Transmission
- Number of Strands
- 1
- Tensile Strength
- 8,500 lbf
- Pin Contruction
- Riveted
- Item
- Roller Chain