Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-120-3C-10FT ; D0069
Zoro # G724426220
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Length
10 ft
Tensile Strength
102,000 lbf
Industry Chain Pitch
1-1/2 in
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-120-3C-10FT ; D0069
- Zoro #
- G724426220
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Tensile Strength
- 102,000 lbf
- Industry Chain Pitch
- 1-1/2 in
- Series
- Standard
- Item
- Roller Chain
- Chain Number
- 120-3
- Pin Contruction
- Cottered
- Number of Strands
- 3