Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-35-1R-250FT ; D3811
Zoro # G324435745
product price:Â
$
37.35
/ea
Key Features
Industry Chain Pitch
3/8 in
Tensile Strength
2,100 lbf
Number of Strands
1
Series
Standard
Chain Number
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-35-1R-250FT ; D3811
- Zoro #
- G324435745
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 3/8 in
- Tensile Strength
- 2,100 lbf
- Number of Strands
- 1
- Series
- Standard
- Chain Number
- 35
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain