Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-120-5C-10FT ; D0071
Zoro # G624351127
product price:Â
$
1,066.99
/ea
Free Shipping & Returns
Key Features
Chain Number
120-5
Series
Standard
Number of Strands
5
Tensile Strength
170,000 lbf
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-120-5C-10FT ; D0071
- Zoro #
- G624351127
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Chain Number
- 120-5
- Series
- Standard
- Number of Strands
- 5
- Tensile Strength
- 170,000 lbf
- Pin Contruction
- Cottered
- Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA