Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-200-1C-10FT ; D0218
Zoro # G524399502
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Number of Strands
1
Pin Contruction
Cottered
Series
Standard
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-200-1C-10FT ; D0218
- Zoro #
- G524399502
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Series
- Standard
- Material
- Carbon Steel
- Tensile Strength
- 95,000 lbf
- Chain Number
- 200
- Industry Chain Pitch
- 2-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.