Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-120H-2C-10FT ; D0115
Zoro # G824416893
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Chain Number
120H
Overall Length
10 ft
Material
Carbon Steel
Tensile Strength
34,000 lbf
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-120H-2C-10FT ; D0115
- Zoro #
- G824416893
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Chain Number
- 120H
- Material
- Carbon Steel
- Tensile Strength
- 34,000 lbf
- Number of Strands
- 2
- Industry Chain Pitch
- 1-1/2 in
- Series
- Heavy
- Pin Contruction
- Cottered
- Item
- Roller Chain
Restrictions
This item has been restricted from sale in the following states:
CA