Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-120HS-1C-10FT ; D0281
Zoro # G824384659
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Chain Number
120HS
Number of Strands
1
Pin Contruction
Cottered
Tensile Strength
41,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-120HS-1C-10FT ; D0281
- Zoro #
- G824384659
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Chain Number
- 120HS
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Tensile Strength
- 41,000 lbf
- Industry Chain Pitch
- 1-1/2 in
- Series
- High Strength
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.