Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-100T-4R-10FT ; D0265
Zoro # G024404232
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
4
Industry Chain Pitch
1-1/4 in
Chain Number
100-4
Overall Length
10 ft
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-100T-4R-10FT ; D0265
- Zoro #
- G024404232
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 4
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- 100-4
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Tensile Strength
- 96,000 lbf
- Series
- Standard Series
Restrictions
This item has been restricted from sale in the following states:
CA