Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-120HT-3R-10FT ; D0275
Zoro # G424430107
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
3
Material
Carbon Steel
Overall Length
10 ft
Pin Contruction
Riveted
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-120HT-3R-10FT ; D0275
- Zoro #
- G424430107
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 3
- Item
- Roller Chain
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Series
- Standard
- Chain Number
- 120-3
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 102,000 lbf
Restrictions
This item has been restricted from sale in the following states:
CA