Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60XLO-1R-50FT ; D0350
Zoro # G724352017
product price:Â
$
97.15
/ea
Key Features
Pin Contruction
Riveted
Tensile Strength
7,700 lbf
Number of Strands
1
Industry Chain Pitch
3/4 in
Series
Standard XLO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-60XLO-1R-50FT ; D0350
- Zoro #
- G724352017
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Tensile Strength
- 7,700 lbf
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Series
- Standard XLO
- Chain Number
- 60 XLO
- Material
- Carbon Steel