Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DL-530-1R-110NAE ; D3477
Zoro # G524406156
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Chain Number
530
Pin Contruction
Riveted
Number of Strands
1
Material
Carbon Steel
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-530-1R-110NAE ; D3477
- Zoro #
- G524406156
- UPC #
- -
- Country of Origin
- Unknown
Details
- Chain Number
- 530
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 1
- Material
- Carbon Steel
- Series
- Standard
- Industry Chain Pitch
- 5/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.