Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-530-1RNP-106NZE ; D3689
Zoro # G324410520
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Chain Number
530
Material
Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-530-1RNP-106NZE ; D3689
- Zoro #
- G324410520
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Chain Number
- 530
- Item
- Roller Chain
- Material
- Steel
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 1
- Finish
- Nickel Plated
- Series
- Standard