Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-180-1C-10FT ; D0087
Zoro # G924440699
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
2-1/4 in
Series
Standard
Pin Contruction
Cottered
Chain Number
180
Tensile Strength
76,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-180-1C-10FT ; D0087
- Zoro #
- G924440699
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 2-1/4 in
- Series
- Standard
- Pin Contruction
- Cottered
- Chain Number
- 180
- Tensile Strength
- 76,000 lbf
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA