Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-50-2R-50FT ; D0183
Zoro # G924441900
product price:Â
$
26.99
/ea
Key Features
Chain Number
50-2
Series
Standard
Material
Carbon Steel
Number of Strands
2
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-50-2R-50FT ; D0183
- Zoro #
- G924441900
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 50-2
- Item
- Roller Chain
- Series
- Standard
- Material
- Carbon Steel
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 13,200 lbf