Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-200-1R-10FT ; D0089
Zoro # G124438946
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
95,000 lbf
Series
Standard
Material
Carbon Steel
Industry Chain Pitch
2-1/2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-200-1R-10FT ; D0089
- Zoro #
- G124438946
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Tensile Strength
- 95,000 lbf
- Series
- Standard
- Material
- Carbon Steel
- Industry Chain Pitch
- 2-1/2 in
- Item
- Roller Chain
- Number of Strands
- 1
- Chain Number
- 200
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA