Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-80-1C-10FT ; D0200
Zoro # G424419218
product price:Â
$
37.35
/ea
Key Features
Industry Chain Pitch
1 in
Overall Length
10 ft
Pin Contruction
Cottered
Series
Standard
Chain Number
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-80-1C-10FT ; D0200
- Zoro #
- G424419218
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Cottered
- Series
- Standard
- Chain Number
- 80
- Material
- Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Tensile Strength
- 14,500 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.