Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-200H-1C-10FT ; D0123
Zoro # G724392228
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Series
Heavy
Material
Carbon Steel
Overall Length
10 ft
Number of Strands
1
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-200H-1C-10FT ; D0123
- Zoro #
- G724392228
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Heavy
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 1
- Pin Contruction
- Cottered
- Tensile Strength
- 110,000 lbf
- Industry Chain Pitch
- 2-1/2 in
- Chain Number
- 200H
Restrictions
This item has been restricted from sale in the following states:
CA