Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-2060-1R-100FT ; D0295
Zoro # G024416280
product price:Â
$
31.55
/ea
Key Features
Industry Chain Pitch
1-1/2 in
Pin Contruction
Riveted
Material
Carbon Steel
Overall Length
100 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-2060-1R-100FT ; D0295
- Zoro #
- G024416280
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Industry Chain Pitch
- 1-1/2 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Number of Strands
- 1
- Series
- Double Pitch Power Transmission
- Chain Number
- 2060
- Item
- Roller Chain
- Tensile Strength
- 6,100 lbf
Restrictions
This item has been restricted from sale in the following states:
CA