Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-35-1RAU-10FT ; D0429
Zoro # G724380065
product price:Â
$
58.79
/ea
Key Features
Pin Contruction
Riveted
Number of Strands
1
Tensile Strength
2,100 lbf
Industry Chain Pitch
3/8 in
Chain Number
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-35-1RAU-10FT ; D0429
- Zoro #
- G724380065
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Tensile Strength
- 2,100 lbf
- Industry Chain Pitch
- 3/8 in
- Chain Number
- 35
- Material
- Carbon Steel
- Series
- Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.