Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-25-1R-250FTNAA ; D7232
Zoro # G724402736
product price:Â
$
30.95
/ea
Key Features
Tensile Strength
875 lbf
Chain Number
25
Series
Standard
Material
Carbon Steel
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-25-1R-250FTNAA ; D7232
- Zoro #
- G724402736
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 875 lbf
- Item
- Roller Chain
- Chain Number
- 25
- Series
- Standard
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/4 in
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.