Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-25-1RNP-10FT ; D0382
Zoro # G724414739
product price:Â
$
43.55
/ea
Key Features
Pin Contruction
Riveted
Material
Steel
Tensile Strength
875 lbf
Overall Length
10 ft
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-25-1RNP-10FT ; D0382
- Zoro #
- G724414739
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Material
- Steel
- Tensile Strength
- 875 lbf
- Finish
- Nickel Plated
- Number of Strands
- 1
- Chain Number
- 25
- Series
- Standard
- Industry Chain Pitch
- 1/4 in