Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-35-3R-10FT ; D0006
Zoro # G524392497
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Chain Number
35-3
Number of Strands
3
Material
Carbon Steel
Pin Contruction
Riveted
Tensile Strength
6,300 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-35-3R-10FT ; D0006
- Zoro #
- G524392497
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 35-3
- Number of Strands
- 3
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Tensile Strength
- 6,300 lbf
- Series
- Standard
- Industry Chain Pitch
- 3/8 in
- Item
- Roller Chain