Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60T-4R-10FT ; D0257
Zoro # G624424234
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
25,500 lbf
Series
Standard Series
Overall Length
10 ft
Material
Carbon Steel
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-60T-4R-10FT ; D0257
- Zoro #
- G624424234
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Tensile Strength
- 25,500 lbf
- Series
- Standard Series
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Chain Number
- 60-4
- Number of Strands
- 4
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
Restrictions
This item has been restricted from sale in the following states:
CA