Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-160XC-1C-10FT ; D2871
Zoro # G424429705
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Series
Heavy
Chain Number
160
Material
Carbon Steel
Number of Strands
1
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-160XC-1C-10FT ; D2871
- Zoro #
- G424429705
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Heavy
- Chain Number
- 160
- Material
- Carbon Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Cottered
- Item
- Roller Chain
Restrictions
This item has been restricted from sale in the following states:
CA