Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-40-1RAP-10FT ; D0299
Zoro # G824446388
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Chain Number
40
Industry Chain Pitch
1/2 in
Series
Standard
Pin Contruction
Riveted
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-40-1RAP-10FT ; D0299
- Zoro #
- G824446388
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 40
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
- Pin Contruction
- Riveted
- Material
- 304 Stainless Steel
- Tensile Strength
- 4,000 lbf
- Item
- Roller Chain
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.