Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-20B-1R-10FT ; D0156
Zoro # G524365392
product price:Â
$
61.25
/ea
Key Features
Pin Contruction
Riveted
Overall Length
10 ft
Chain Number
20B
Number of Strands
1
Industry Chain Pitch
31.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-20B-1R-10FT ; D0156
- Zoro #
- G524365392
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Chain Number
- 20B
- Number of Strands
- 1
- Industry Chain Pitch
- 31.75 mm
- Series
- Standard
- Item
- Roller Chain
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA