Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-40-1RNP-100FT ; D0386
Zoro # G224393121
product price:Â
$
38.25
/ea
Key Features
Chain Number
40
Tensile Strength
4,000 lbf
Series
Standard
Material
Steel
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-40-1RNP-100FT ; D0386
- Zoro #
- G224393121
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 40
- Item
- Roller Chain
- Tensile Strength
- 4,000 lbf
- Series
- Standard
- Material
- Steel
- Pin Contruction
- Riveted
- Finish
- Nickel Plated
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in