Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-50-1RZN-10FT ; D0404
Zoro # G024441039
product price:Â
$
62.59
/ea
Key Features
Industry Chain Pitch
5/8 in
Series
Standard
Number of Strands
1
Overall Length
10 ft
Tensile Strength
6,600 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-50-1RZN-10FT ; D0404
- Zoro #
- G024441039
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 5/8 in
- Series
- Standard
- Number of Strands
- 1
- Tensile Strength
- 6,600 lbf
- Pin Contruction
- Riveted
- Chain Number
- 50
- Material
- Carbon Steel
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.