Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-50-2RAP-10FT ; D0303
Zoro # G624434394
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Series
Standard
Pin Contruction
Riveted
Industry Chain Pitch
5/8 in
Overall Length
10 ft
Tensile Strength
13,200 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-50-2RAP-10FT ; D0303
- Zoro #
- G624434394
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Standard
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 13,200 lbf
- Chain Number
- 50-2
- Number of Strands
- 2
- Item
- Roller Chain
- Material
- 304 Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA