Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-35-2R-10FT ; D0168
Zoro # G324366957
product price:Â
$
17.29
/ea
Key Features
Series
Standard
Pin Contruction
Riveted
Overall Length
10 ft
Material
Carbon Steel
Chain Number
35-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-35-2R-10FT ; D0168
- Zoro #
- G324366957
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Standard
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- 35-2
- Number of Strands
- 2
- Industry Chain Pitch
- 3/8 in
- Tensile Strength
- 4,200 lbf
Restrictions
This item has been restricted from sale in the following states:
CA