Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-520-1R-50FT ; D3632
Zoro # G824403930
product price:Â
$
37.85
/ea
Key Features
Chain Number
520
Pin Contruction
Riveted
Number of Strands
1
Overall Length
50 ft
Industry Chain Pitch
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-520-1R-50FT ; D3632
- Zoro #
- G824403930
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 520
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Series
- Standard
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.