Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-35-1RAU-50FT ; D0430
Zoro # G224440733
product price:Â
$
58.79
/ea
Key Features
Chain Number
35
Series
Standard
Material
Carbon Steel
Industry Chain Pitch
3/8 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-35-1RAU-50FT ; D0430
- Zoro #
- G224440733
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 35
- Series
- Standard
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
- Tensile Strength
- 2,100 lbf
- Number of Strands
- 1
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.