Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60HS-1R-160NCE ; D6373
Zoro # G224421350
product price:Â
$
62.45
/ea
Key Features
Number of Strands
1
Tensile Strength
12,000 lbf
Industry Chain Pitch
3/4 in
Series
High Strength
Chain Number
60HS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-60HS-1R-160NCE ; D6373
- Zoro #
- G224421350
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Tensile Strength
- 12,000 lbf
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Series
- High Strength
- Chain Number
- 60HS
- Pin Contruction
- Riveted
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA