Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-240-3C-10FT ; D0095
Zoro # G624442276
product price:Â
$
2,298.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Cottered
Series
Standard
Tensile Strength
472,800 lbf
Overall Length
10 ft
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-240-3C-10FT ; D0095
- Zoro #
- G624442276
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Cottered
- Series
- Standard
- Tensile Strength
- 472,800 lbf
- Material
- Carbon Steel
- Chain Number
- 240-3
- Industry Chain Pitch
- 3 in
- Number of Strands
- 3
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.