Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHN
Mfr # DMD-530XLO-1RBP-102NZA ; D4844
Zoro # G524400147
product price:Â
$
585.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Chain Number
530 XLO
Industry Chain Pitch
5/8 in
Material
Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-530XLO-1RBP-102NZA ; D4844
- Zoro #
- G524400147
- UPC #
- -
- Country of Origin
- Unknown
Details
- Pin Contruction
- Riveted
- Chain Number
- 530 XLO
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Material
- Steel
- Number of Strands
- 1
- Series
- Standard Xlo
- Finish
- Nickel Plated
Restrictions
This item has been restricted from sale in the following states:
CA