Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-50XLO-1R-50FT ; D0347
Zoro # G724423496
product price:Â
$
78.89
/ea
Key Features
Chain Number
50 XLO
Tensile Strength
6,500 lbf
Series
Standard Xlo
Material
Carbon Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-50XLO-1R-50FT ; D0347
- Zoro #
- G724423496
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Chain Number
- 50 XLO
- Tensile Strength
- 6,500 lbf
- Series
- Standard Xlo
- Material
- Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA