Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-80T-5R-10FT ; D0262
Zoro # G224349838
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
5
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Series
Standard Series
Chain Number
80-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-80T-5R-10FT ; D0262
- Zoro #
- G224349838
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 5
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Series
- Standard Series
- Chain Number
- 80-5
- Material
- Carbon Steel
- Tensile Strength
- 72,500 lbf