Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # S-C-50 ; D7352
Zoro # G424416699
product price:Â
$
0.87
/ea
Sold in multiples of 11 for $9.57
Key Features
Number of Strands
1
Series
Standard
Chain Number
50
Industry Chain Pitch
5/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-C-50 ; D7352
- Zoro #
- G424416699
- UPC #
- -
- Country of Origin
- Unknown
Details
- Number of Strands
- 1
- Series
- Standard
- Item
- Roller Chain
- Chain Number
- 50
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA