Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-160-2R-10FT ; D0214
Zoro # G324402945
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Chain Number
160-2
Series
Standard
Tensile Strength
116,000 lbf
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-160-2R-10FT ; D0214
- Zoro #
- G324402945
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Chain Number
- 160-2
- Series
- Standard
- Tensile Strength
- 116,000 lbf
- Number of Strands
- 2
- Material
- Carbon Steel
- Item
- Roller Chain
- Industry Chain Pitch
- 2 in