Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-80-1R-100FT ; D0045
Zoro # G424398544
product price:Â
$
67.15
/ea
Key Features
Industry Chain Pitch
1 in
Overall Length
100 ft
Chain Number
80
Series
Standard
Tensile Strength
14,500 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-80-1R-100FT ; D0045
- Zoro #
- G424398544
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Industry Chain Pitch
- 1 in
- Chain Number
- 80
- Series
- Standard
- Tensile Strength
- 14,500 lbf
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.