Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-C2082H-1R-10FT ; D0136
Zoro # G724364164
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Series
Double Pitch Conveyor
Chain Number
C2082H
Pin Contruction
Riveted
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-C2082H-1R-10FT ; D0136
- Zoro #
- G724364164
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Series
- Double Pitch Conveyor
- Chain Number
- C2082H
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 2 in
- Tensile Strength
- 14,500 lbf
- Material
- Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA