Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-C2040-1R-10FT ; D0124
Zoro # G924441641
product price:Â
$
20.99
/ea
Key Features
Pin Contruction
Riveted
Overall Length
10 ft
Tensile Strength
3,700 lbf
Industry Chain Pitch
1 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-C2040-1R-10FT ; D0124
- Zoro #
- G924441641
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Tensile Strength
- 3,700 lbf
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Series
- Double Pitch Conveyor
- Chain Number
- C2040
- Item
- Roller Chain
- Number of Strands
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.