Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-C2040-1RNP-10FT ; D0399
Zoro # G124393177
product price:Â
$
30.49
/ea
Key Features
Pin Contruction
Riveted
Industry Chain Pitch
1 in
Tensile Strength
3,700 lbf
Series
Double Pitch Conveyor
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-C2040-1RNP-10FT ; D0399
- Zoro #
- G124393177
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 3,700 lbf
- Series
- Double Pitch Conveyor
- Material
- Carbon Steel
- Chain Number
- C2040
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA