Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-C2060H-1R-100FT ; D0129
Zoro # G224321490
product price:Â
$
37.65
/ea
Key Features
Tensile Strength
8,500 lbf
Pin Contruction
Riveted
Number of Strands
1
Material
Carbon Steel
Series
Double Pitch Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-C2060H-1R-100FT ; D0129
- Zoro #
- G224321490
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 8,500 lbf
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- Carbon Steel
- Item
- Roller Chain
- Series
- Double Pitch Conveyor
- Chain Number
- C2060H
- Industry Chain Pitch
- 1-1/2 in