Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-16B-1R-10FT ; D0154
Zoro # G924407357
product price:Â
$
32.45
/ea
Key Features
Series
Standard
Chain Number
16B
Number of Strands
1
Pin Contruction
Riveted
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-16B-1R-10FT ; D0154
- Zoro #
- G924407357
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Standard
- Item
- Roller Chain
- Chain Number
- 16B
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Industry Chain Pitch
- 25.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA