Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-140H-1C-10FT ; D0118
Zoro # G824429077
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Chain Number
140H
Overall Length
10 ft
Tensile Strength
46,000 lbf
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-140H-1C-10FT ; D0118
- Zoro #
- G824429077
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Chain Number
- 140H
- Tensile Strength
- 46,000 lbf
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Series
- Heavy
- Industry Chain Pitch
- 1-3/4 in
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.