Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-24B-1R-10FT ; D0158
Zoro # G924414829
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Chain Number
24B
Material
Carbon Steel
Series
Standard
Industry Chain Pitch
38.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-24B-1R-10FT ; D0158
- Zoro #
- G924414829
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Chain Number
- 24B
- Material
- Carbon Steel
- Series
- Standard
- Industry Chain Pitch
- 38.1 mm
- Item
- Roller Chain
- Pin Contruction
- Riveted